5PX3000RT3U - 7181L Eaton Nema 3KVA 120/120 3u

Eaton

  • $2797.05 (Each)
  • $2,797.05 (Each)

Availability: Currently Out Of Stock
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
5PX3000RT3U
Manufacturer
Eaton
Manufacturer's Part Number
5PX3000RT3U
Description
7181L Eaton Nema 3KVA 120/120 3u
Eaton 5PX Ups, 3000 Va, 2700 W, L5-30P, Outputs: (6) 5-20R; (1) L5-30R, 120V, 3U, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172035868 / 00743172035868
Weight per unit
93.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,797.05 (Each)
Resources
Other Links
 
 
5PX3000RT3U - Other
 
5PX3000RT3U - Other
 
5PX3000RT3U - Other
 
5PX3000RT3U - Other
 
5PX3000RT3U - Other
 
5PX3000RT3U - Other
 
5PX3000RT3U - Other
 
5PX3000RT3U - Other
 
5PX3000RT3U - Other
 
5PX3000RT3U - Other
 
5PX3000RT3U - Other
Brochures
 
 
5PX3000RT3U - Brochure
Images
 
 
5PX3000RT3U - Large Image
 
5PX3000RT3U - Large Image
 
5PX3000RT3U - Large Image
 
5PX3000RT3U - Large Image
 
5PX3000RT3U - Large Image
 
5PX3000RT3U - Large Image
 
5PX3000RT3U - Large Image
 
5PX3000RT3U - Large Image
 
5PX3000RT3U - Large Image
 
5PX3000RT3U - Large Image
Attachments
 
 
5PX3000RT3U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V default (100/110/120/127V)
Wattage
2700 W
Descriptions
extra long description
ETN 5PX3000RT3U EATON 5PX UPS
Product Type
Eaton 5PX Ups
Description
7181L EATON NEMA 3KVA 120/120 3U
Features
Combining extended runtime capabilities and exceptional efficiency, the Eaton 5PX UPS is a powerful enterprise class backup solution. An ENERGY STAR® qualified UPS, the 5PX’s managed outlet segments allow you to monitor energy consumption down to the outlet level on its intuitive LCD screen, while convenient virtualization-ready bundles and Intelligent Power Manager software enable seamless management in virtualized environments.
Long Description
Eaton 5PX UPS, 3000 VA, 2700 W, L5-30P, Outputs: (6) 5-20R; (1) L5-30R, 120V, 3U, true sine wave, network card optional
Special Features
ABM technology and temperature-compensated charging method (user selectable), automatic battery test, deep discharge protection, automatic recognition of EBMs.
Additional Information
dimensions
19.6000 IN X 17.4000 IN X 5.1000 IN
battery
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5PX3000RT3U
GTIN
00743172035868
UPC
743172035868
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
93.76
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherDatacenters - IT Space: CI and Hyper ConvergedDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)
standard
UL 497A ,cTUVus ,NOM ,UL 1778 ,UL Listed ,cUL Listed ,Homologué cUL ,UL 497A ,UL 1778 ,NOM ,cTUVus ,Homologué UL,CE Marked ,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,Marqué CE ,FCC Partie 15 Classe A Sous-partie B Sections 15.107b, 15.109b
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat