5P2200RT - Eaton 5P Rackmount 2U Ups

Eaton

  • $1902.04 (Each)
  • $1,902.04 (Each)
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
5P2200RT
Manufacturer
Eaton
Manufacturer's Part Number
5P2200RT
Description
Eaton 5P Rackmount 2U Ups
Eaton 5P Ups, 1950 Va, 1920 W, 5-20P Input, Outputs: (8) 5-20R, 120V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Ups Units
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172039651 / 00743172039651
Weight per unit
72.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,902.04 (Each)
Resources
Other Links
 
 
5P2200RT - Other
 
5P2200RT - Other
Brochures
 
 
5P2200RT - Brochure
Images
 
 
5P2200RT - Small Image
 
5P2200RT - Large Image
Attachments
 
 
5P2200RT - Specification Sheet
Tech Bulletins
 
 
5P2200RT - Tech Bulletin
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
151/153 V
Wattage
1,920 W
Dimensions and Weight
Length
20.6 MM
Height
3.4 in
Width
3010-2
Descriptions
Product Type
Eaton 5P Rackmount 2U Ups
Description
EATON 5P RACKMOUNT 2U UPS
extra long description
ETN 5P2200RT EATON 5P RACKMOUNT 2U
Features
The Eaton 5P UPS delivers reliable backup power in tower and various rackmount form factors for enterprise and distributed IT applications. As the first in the UPS industry to comply with the UL 2900-2-2 cybersecurity standard, Eaton’s optional gigabit network card (NETWORK-M2) provides remote monitoring and management for the 5P family of products. When paired with Eaton Intelligent Power Manager (IPM) software, IT professionals can seamlessly manage their connected equipment install base, even in virtual
Long Description
Eaton 5P UPS, 1950 VA, 1920 W, 5-20P input, Outputs: (8) 5-20R, 120V
Additional Information
dimensions
20.6000 IN X 17.4000 IN X 3.4000 IN
battery
Sealed, lead-acid
accessories
Tower pedestals, Quick Start Guide, Phillips head screw driver
Battery Type
VRLA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P2200RT
GTIN
00743172039651
UPC
743172039651
Taxonomies, Classifications, and Categories
Category Description
UPS UNITS
Type
UPS
Packaging
Weight per each
72.68
Carton
1
Uses, Certifications, and Standards
Frequency Rating
40/50/60
Application
Backup Power and Electronic Power Conversion
standard
UL 1778; UL497A; cUL Listed; FCC Part 15 subpart B Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat