5P1000 - 7151 Eaton Us 1000VA 120/120VAC Tower

Eaton

  • $715.31 (Each)
  • $715.31 (Each)

Availability: Currently Out Of Stock
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
5P1000
Manufacturer
Eaton
Manufacturer's Part Number
5P1000
Description
7151 Eaton Us 1000VA 120/120VAC Tower
Eaton 5P Ups, Tower, 1000 Va, 770 W, 5-15P Input, Outputs: (8) 5-15R, 120V, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172042996 / 00743172042996
Weight per unit
25.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$715.31 (Each)
Resources
Images
 
 
5P1000 - Small Image
 
5P1000 - Large Image
 
5P1000 - Large Image
 
5P1000 - Large Image
 
5P1000 - Large Image
 
5P1000 - Large Image
Attachments
 
 
5P1000 - Specification Sheet
Brochures
 
 
5P1000 - Brochure
Other Links
 
 
5P1000 - Other
 
5P1000 - Other
 
5P1000 - Other
 
5P1000 - Other
 
5P1000 - Other
 
5P1000 - Other
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
120V default (100/110/120/127V)
Wattage
770 W
Descriptions
Description
7151 EATON US 1000VA 120/120VAC TOWER
Product Type
Eaton 5P Tower Ups
extra long description
ETN 5P1000 EATON 5P TOWER UPS
Features
The Eaton 5P UPS is an enterprise-class backup power solution available as a tower UPS, wall mount UPS, and rackmount UPS. Several models are available as a compact UPS–which are 2U in height with shorter depths than a traditional UPS–making them perfect for 4-post or 2-post rail and wall mounting. The 5P UPS even offers flexibility in battery types with two models offering lithium-ion batteries.Complete your backup power solution by pairing a 5P UPS with an Eaton Gigabit Network card–the first in the indu
Long Description
Eaton 5P UPS, Tower, 1000 VA, 770 W, 5-15P input, Outputs: (8) 5-15R, 120V, true sine wave, network card optional
Special Features
ROO/RPO: Rear terminal block connector for remote on/off and power off
Additional Information
dimensions
13.6000 IN X 5.9000 IN X 9.1000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P1000
GTIN
00743172042996
UPC
743172042996
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
25.3
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Ind Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
 15) Classe B ,HomologuéB/FCC (Partie CE;cULus ,UL 497A,RoHS Compliant ,CE Marked ,Conforme àRoHS ,MarquéUL 1778 ,cULus Listed ,IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B ,UL 497A ,UL 1778 ,CEI 62040-2 C1-C2/EN 55024/CISPR22 Classe&#160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat