3S350 - 7020 Eaton Nema 350VA 115/115

Eaton

  • $97.83 (Each)
  • $97.83 (Each)

Availability: Currently Out Of Stock
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
3S350
Manufacturer
Eaton
Manufacturer's Part Number
3S350
Description
7020 Eaton Nema 350VA 115/115
Eaton 3S Ups, 350 Va, 200 W, 5-15P Input, Outlets: (4) 5-15R, (4) 5-15R Surge Only
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Ups Units
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172039675 / 00743172039675
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.83 (Each)
Resources
Images
 
 
3S350 - Small Image
 
3S350 - Large Image
 
3S350 - Large Image
 
3S350 - Large Image
 
3S350 - Large Image
 
3S350 - Large Image
 
3S350 - Large Image
 
3S350 - Video
Attachments
 
 
3S350 - Specification Sheet
Brochures
 
 
3S350 - Brochure
Other Links
 
 
3S350 - Other
 
3S350 - Other
 
3S350 - Other
 
3S350 - Other
 
3S350 - Other
 
3S350 - Other
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
120V
Descriptions
Description
7020 EATON NEMA 350VA 115/115
Product Type
7020 Eaton Nema 350VA 115/115
extra long description
ETN 3S350 7020 EATON NEMA 350VA 115
Features
The Eaton 3S delivers premium battery backup and surge protection for up to 10 home and office devices. EcoControl functionality provides up to 30 percent greater energy savings than typical battery backups, and plug-and-play compatibility enables automatic integration. The slim 3S fits neatly under a desk, in an entertainment center or on the wall.
Long Description
Eaton 3S UPS, 350 VA, 200 W, 5-15P input, Outlets: (4) 5-15R, (4) 5-15R surge only
Special Features
Electronic current limit.
Additional Information
media
Yes
Battery Type
Sealed, lead-acid
dimensions
13.2000 IN X 5.5000 IN X 3.4000 IN
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
3S350
GTIN
00743172039675
UPC
743172039675
Taxonomies, Classifications, and Categories
Category Description
UPS UNITS
Type
UPS
Packaging
Weight per each
6.6
Carton
1
Uses, Certifications, and Standards
standard
 15 Classe 15.107b, 15.109b;A Sous-partie B Sections cUL ,UL 497A ,NOM,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,FCC Partie UL 1778 ,UL 497A ,NOM ,cUL Listed ,UL 1778 ,Homologu&#233
Application
Other IT and Datacom - IT and Datacomm - OtherOther IT and Datacom - Other InfrastructuresDatacenters - IT Space: Enterprise / Server Room / Network ClosetStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI and Hyper ConvergedInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - Oth
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3S350.
Jump To:

Cross Referenced

These items are similar to 3S350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3S350 Eaton 00743172039675
S1K320 SolaHD 00783472530014

* All prices subject to change.

Begin Live Chat