17185 - 4' T5 Tube Guards

Epco

  • $13.45 (Each)
  • $13.45 (Each)

  • $645.60 (Per 48)
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
17185
Manufacturer
Epco
Manufacturer's Part Number
17185
Description
4' T5 Tube Guards
Epco, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 Deg F, Configuration: Yes, Compatibility: T5 HD Series Lamps, Color: Clear, Includes: Vented Black End Caps With Built-In Heat Sink, Number Of Pieces: 48
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321171855 / 00780321171855
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.45 (Each)
Standard Packaging
$645.60 (Per 48)
Resources
Images
 
 
17185 - Small Image
 
17185 - Large Image
Attachments
 
 
17185 - Specification Sheet
Brochures
 
 
17185 - Brochure
Other Links
 
 
17185 - Other
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
4' T5 TUBE GUARDS
Product Type
Tbe GRD CLR T5HD 4FT HS BLK Ec VTD 48
Long Description
EPCO, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 DEG F, Configuration: Yes, Compatibility: T5 HD Series Lamps, Color: Clear, Includes: Vented Black End Caps With Built-In Heat Sink, Number of Pieces: 48
Special Features
4-foot Clear Polycarbonate, Vented Black End Caps, Built-In Heat Sink
extra long description
EPCO 17185 TBE GRD CLR T5HD 4FT HS
Manufacturer Information
Brand
Epco
Manufacturers Part Number
17185
GTIN
00780321171855
UPC
780321171855
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
T5 HD Series Tube Guard
Packaging
Weight per each
0.125
Carton
1
Package
48
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat