EULED12450LDIMT4 - Euled12450ldimtr12040kwh

ELG

  • $49.20 (Each)
  • $49.20 (Each)

  • $246.00 (Per 5)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EULED12450LDIMT4
Manufacturer's Part Number
EULED12450LDIMT4
Description
Euled12450ldimtr12040kwh
Led Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 H Average Life, Dimmable, Energy Star, White Finish, 1-1/8 In Height, 12 In Length, Polycarbonate (Lens) Material, 1 CT;5 PK Package Quantity, Detachable Channel Cover For Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, Cetlus Listed Standards Met, 120 V Voltage Rating, 5 Yr Warranty, 5 W Wattage, 3-1/2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
848070038666
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.20 (Each)
Standard Packaging
$246.00 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
EULED12450LDIMT4 - Small Image
 
EULED12450LDIMT4 - Large Image
Specifications Sheets
 
 
EULED12450LDIMT4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate (Lens)
Voltage Rating
120 V
Wattage
5 W
Material, Color, and Finish
Finish
white
Dimensions and Weight
Length
12 in
Width
3-1/2 in
Height
1-1/8 in
Descriptions
Short Description
LED Under Cabinet Fixture, White, 120 V, 5 PK;1 CT
Product Type
LED Under Cabinet Fixture
Long Description
LED Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 h Average Life, Dimmable, Energy Star, White Finish, 1-1/8 in Height, 12 in Length, Polycarbonate (Lens) Material, 1 CT;5 PK Package Quantity, Detachable Channel Cover for Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, cETLus Listed Standards Met, 120 V Voltage Rating, 5 yr Warranty, 5 W Wattage, 3-1/2
Features
Suitable for retail displays, gondolas, coves and Under Cabinet applications.
Special Features
Easy-Fit Cover Channel Attachment;Tool-Less Wireway Access;Detachable Channel Cover for Quick Installation;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort
Description
EULED12450LDIMTR12040KWH
Additional Information
average life
50000 h
dimmable
Yes
Warranty
5 yr
Standards Met
cETLus Listed
package quantity
5 PK;1 CT
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
EULED12450LDIMT4
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Retail Displays;Gondolas;Coves;Under Cabinet
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hutchinson
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat