EU42WH - Undercabinet Fixt 42" 1"-H 2-F13T5/CW Fluor

ELG

  • $50.51 (Each)
  • $50.51 (Each)

  • $303.06 (Per 6)
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
EU42WH
Manufacturer's Part Number
EU42WH
Description
Undercabinet Fixt 42" 1"-H 2-F13T5/CW Fluor
Fluorescent Under Cabinet Lighting, Retail Display, Gondolas, Cove and Under Cabinet Application, Electronic Ballast Type, 4100 K Color Temperature, Polyester Powder Coated Finish, 1-1/8 In Height, Die-Formed Steel Housing Material, Romex/BX Conduit Connector Includes, 42-1/2 In Length, Keyhole Mount Mounting Type, 1 - Ballasts, 2 - Lamps, 1 CT;6 PK Package Quantity, Detachable Channel Cover Gives Tool-Less Wiring and Quick Installation;Uv Coated Rust Resistance Special Features, Ul 1598;Ul/C-Ul Listed, 12
Slang Terms

Suggest a New Term
Categories
Fluorescent Track, Rail, Task - Fluorescent Undercabinet Light Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.51 (Each)
Standard Packaging
$303.06 (Per 6)
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
Voltage Rating
120 V
Ballast Type
Electronic
Number of Lamps
2
Material, Color, and Finish
color temperature
4100 k
Housing Material
Die-Formed Steel
Finish
Polyester Powder Coated
Dimensions and Weight
Length
42-1/2 in
Width
5 in
Height
1-1/8 in
Descriptions
Product Type
Fluorescent Under Cabinet Lighting
Long Description
Fluorescent Under Cabinet Lighting, Retail Display, Gondolas, Cove and Under Cabinet Application, Electronic Ballast Type, 4100 K Color Temperature, Polyester Powder Coated Finish, 1-1/8 in Height, Die-Formed Steel Housing Material, Romex/BX Conduit Connector Includes, 42-1/2 in Length, keyhole Mount Mounting Type, 1 - Ballasts, 2 - Lamps, 1 CT;6 PK Package Quantity, Detachable Channel Cover Gives Tool-Less Wiring and Quick Installation;UV Coated Rust Resistance Special Features, UL 1598;UL/C-UL Listed, 12
Short Description
Fluorescent Under Cabinet Lighting, 42-1/2 in, 4100 K, 1 CT
Special Features
UV Coated Rust Resistance;Detachable Channel Cover Gives Tool-Less Wiring and Quick Installation
Description
UNDERCABINET FIXT 42" 1"-H 2-F13T5/CW FLUOR
Additional Information
Number of Ballasts
1
includes
Romex/BX Conduit Connector
Mounting Type
keyhole Mount
Standards Met
UL/C-UL Listed;UL 1598
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
EU42WH
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Packaging
Weight per each
5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Retail Display, Gondolas, Cove and Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat