B4ICATW - 4" Recessed Can

ELG

  • $30.38 (Each)
  • $30.38 (Each)
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
B4ICATW
Manufacturer's Part Number
B4ICATW
Description
4" Recessed Can
Ic Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801003898
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.38 (Each)
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
Wattage
>50 W (R/PAR20/A19)
Material, Color, and Finish
Finish
Baffle White
Base Type
B4
Dimensions and Weight
Height
5-1/2 in;140 mm
Length
4-3/8 in;110 mm
Descriptions
Product Type
Miniature IC Housing
IC Housing
Long Description
IC Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 140 mm;5-1/2 in Height, 110 mm;4-3/8 in Length, Made in USA, 5-1/2" Height Allows Use in 2" x 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected IC Housing Special Features, UL Listed, >50 W (R/PAR20/A19) Wattage
Features
Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing.For fast and easy installation in existing plaster or me-chanical ceilings from ½" to 1-3/8" thick. Four remodelclips are easily retractable for fixture removal if neces-sary. Junction box is provided with eight ½" KOs and four Romex knockouts with strain relief. Accommodates up to 50PAR20, R20, and A19 lamps.
Short Description
IC Housing, B4, Fluorescent, 1 CT
Special Features
Thermally Protected IC Housing;Adjustable Socket Bracket;5-1/2" Height Allows Use in 2" x 6" Joist Construction
Description
4" RECESSED CAN
Additional Information
Standards Met
Ul Listed
bulb type
Fluorescent
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B4ICATW
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Accent and Task Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B4ICATW.
Jump To:

Similar Items

Similar items are close alternatives to B4ICATW, though they may not be 100% alike.

New Construction Housing, 120 V Ac, 420 Ma, 50 W, Aluminum, 13.75 In Width, 2.63...
  • Our Part #: E4ICATSB
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E4ICATSB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.42) ·
E4ICATSB - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$30.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat