B401WWH - Trim Baffle 4" Phenolic Stepped

ELG

  • $17.70 (Each)
  • $17.70 (Each)

  • $424.80 (Per 24)

In-Stock: 0 available locally (Nashville, TN) (change location)
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
B401WWH
Manufacturer's Part Number
B401WWH
Description
Trim Baffle 4" Phenolic Stepped
Stepped Baffle Trim, Non-Insulated Ceilings Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 1 CT;24 PK Package Quantity, Thermally Protected Non-Ic Remodel Housing;Unit Slips Through 4-1/4" Ceiling Opening Special Features, >50 W (R/PAR20/A19) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801003911
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.70 (Each)
Standard Packaging
$424.80 (Per 24)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
170
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
Wattage
>50 W (R/PAR20/A19)
Material, Color, and Finish
Base Type
B4
Finish
Baffle White
Dimensions and Weight
Length
4-3/8 in;110 mm
Height
5-1/2 in
Descriptions
Product Type
Stepped Baffle
Trim
Long Description
Stepped Baffle Trim, Non-Insulated Ceilings Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 5-1/2 in Height, 110 mm;4-3/8 in Length, Made in USA, 1 CT;24 PK Package Quantity, Thermally Protected Non-IC Remodel Housing;Unit Slips Through 4-1/4" Ceiling Opening Special Features, >50 W (R/PAR20/A19) Wattage
Features
Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing.For fast and easy installation in existing plaster or me-chanical ceilings from ½" to 1-3/8" thick. Four remodelclips are easily retractable for fixture removal if neces-sary. Junction box is provided with eight ½" KOs and four Romex knockouts with strain relief. Accommodates up to 50PAR20, R20, and A19 lamps.
Short Description
Stepped Baffle Trim, B4, Fluorescent, 1 CT;24 PK
Special Features
Thermally Protected Non-IC Remodel Housing;Unit Slips Through 4-1/4" Ceiling Opening
Description
TRIM BAFFLE 4" PHENOLIC STEPPED
Additional Information
bulb type
Fluorescent
package quantity
1 CT;24 Pk
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B401WWH
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.5
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Non-Insulated Ceilings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
8 View Store
Tulsa
72 View Store

A-L

Location Stock Available
Benton
90 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of B401WWH.
Jump To:

Similar Items

Similar items are close alternatives to B401WWH, though they may not be 100% alike.

Step Plastic Baffle Trim, White, Recessed Mount, 5 In Diameter, 5.5 In Length, 5...
  • Our Part #: 4001WB
  • Nashville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 4001WB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 25 ($219.50) ·
4001WB - Cooper Lighting Solutions

Nashville Availability: In Stock

Total Availability: In Stock

Book Price

$8.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat