UAG12100 - Ul Steel LT 1/2 X 100FT Gray

Electri-Flex

  • $3.18 (Per Foot)
  • $3.18 (Per Foot)

  • $317.61 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAG12100
Manufacturer
Electri-Flex
Manufacturer's Part Number
21101
Description
Ul Steel LT 1/2 X 100FT Gray
La 11 Gray 1/2IN. 100FT CTN.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673211012 / 00782673211012
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.18 (Per Foot)
Carton
$317.61 (Per 100 Feet)
Resources
Images
 
 
UAG12100 - Small Image
 
UAG12100 - Large Image
Attachments
 
 
UAG12100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
GRAY
Finish
Hot Dip Galvanized
Style
LA
Jacket Material
PVC
Core Material
STEEL
Dimensions and Weight
Inner Diameter
0.622 TO 0.642 INCH
Outer Diameter
0.82 TO 0.84 INCH
Length
100 Foot
Descriptions
Product Type
Liquidtight Flexible Conduit
extra long description
SQUARE LOCK, FLEXIBLE TYPE; HOT DIP GALVANIZED FINISH; 100 FOOT; 0.622 TO 0.642 INCH INNER DIAMETER; 0.82 TO 0.84 INCH OUTER DIAMETER; UL 360, CSA C22.2, CE APPROVAL; ANSI 360, ANSI/NFPA-70/79 APPLICABLE STANDARD; INDUSTRIAL, MARINAS, BOATYARD, HAZARDOUS LOCATION APPLICATION; -30 TO 80 DEG C (DRY), 60 DEG C (WET), 70 DEG C (OIL) TEMPERATURE RATING; 32 POUND PER 100 FOOT WEIGHT; CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; LA STYLE; SUNLIGHT RESISTANT, FLAME RETARDANT; PVC JACKET MATERIAL; GRAY JACKET COLO
Long Description
FLEXIBLE LIQUIDTIGHT CONDUIT, HOT DIP GALVANIZED FINISH; 100 FOOT; 0.622 TO 0.642 INCH INNER DIAMETER; 0.82 TO 0.84 INCH OUTER DIAMETER; UL, CE, CSA C22.2 APPROVAL; ANSI/NFPA-70/79, NEC, ARRA APPLICABLE STANDARD
Commodity Description
LIQUID TIGHT CONDUIT
Additional Information
RoHS/WEEE Compliant
Additional Information
Bending Radius
3 INCH
Applicable Standard
ANSI/NFPA-70/79, NEC, ARRA
Manufacturer Information
Brand
Electri-Flex
Manufacturers Part Number
21101
GTIN
00782673211012
UPC
782673211012
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2 INCH
Packaging
Weight
32 Pound per 100 Foot
Standard Package
CARTON
Weight per foot
0.32
Carton
100
Uses, Certifications, and Standards
Temperature Rating
-30 to 80 Deg C (Dry), 60 Deg C (Wet), 70 Deg C (Oil)
Application
Boatyard, Marina, Direct Burial, Electric Sign, Hazardous Location, Outline Lighting, Raised Floor, Service Entrance Wiring, Elevator, Hoistway
Approval
UL, CE, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UAG12100.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UAG12100.

La 11 Gray 1/2IN. 100FT CTN. A Flexible Steel Conduit Which Is Both Listed By Un...
  • Our Part #: 21101
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 21101
  • Manufacturer: Electri-Flex
  • Find: Similar Items
  • Pkg Sizes: 100 ($317.61) ·
21101 - Electri-Flex

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.18

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to UAG12100, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer D...
  • Our Part #: UAG12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55082603
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($173.66) ·
UAG12 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat