26104 - Ul Steel LT 2 X 100FT Gray

Electri-Flex

  • $6.67 (Each)
  • $6.67 (Each)

  • $666.86 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
26104
Manufacturer
Electri-Flex
Manufacturer's Part Number
26104
Description
Ul Steel LT 2 X 100FT Gray
La 16 Gray 2IN. 100FT. Reel A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673261048 / 00782673261048
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.67 (Each)
Carton
$6.67 (Each)
Standard Packaging
$666.86 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
26104 - Small Image
 
26104 - Large Image
 
26104 - Video
Attachments
 
 
26104 - Specification Sheet
Brochures
 
 
26104 - Brochure
Other Links
 
 
26104 - Other
 
26104 - Other
 
26104 - Other
 
26104 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100
Descriptions
Description
UL STEEL LT 2 X 100FT GRAY
Product Type
La 16 Gray 2IN. 100FT. Reel
extra long description
E-FLEX 26104 LA 16 GRAY 2IN. 100FT.
Features
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Long Description
LA 16 GRAY 2IN. 100FT. REEL A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Additional Information
media
Yes
Manufacturer Information
Brand
Electri-Flex
Manufacturers Part Number
26104
sub brand
Liquatite
GTIN
00782673261048
UPC
782673261048
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LA
Trade Size
Trade Size
2
Packaging
Weight
145
Weight per each
1.45
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
17 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 26104.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 26104.

La 16 Gray 2IN. 100FT. Reel
  • Our Part #: UAG2100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 26104
  • Manufacturer: Electri-Flex
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($666.86) ·
UAG2100 - Electri-Flex

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.67

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat