24104 - Ul Steel LT 1-1/4 X 200FT Gray

Electri-Flex

  • $10.12 (Each)
  • $10.12 (Each)

  • $1,011.54 (Per 100)

  • $2,023.08 (Per 200)
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
24104
Manufacturer
Electri-Flex
Manufacturer's Part Number
24104
Description
Ul Steel LT 1-1/4 X 200FT Gray
La 14 Gray 1-1/4 In.200FT.Reel A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673241040 / 00782673241040
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.12 (Each)
Carton
$10.12 (Each)
Standard Packaging
$2,023.08 (Per 200)
Resources
Images
 
 
24104 - Small Image
 
24104 - Large Image
 
24104 - Video
Attachments
 
 
24104 - Specification Sheet
Brochures
 
 
24104 - Brochure
Other Links
 
 
24104 - Other
 
24104 - Other
 
24104 - Other
 
24104 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
200
Descriptions
Description
UL STEEL LT 1-1/4 X 200FT GRAY
extra long description
E-FLEX 24104 LA 14 GRAY 1-1/4 IN.20
Product Type
La 14 Gray 1-1/4 In.200FT.Reel
Long Description
LA 14 GRAY 1-1/4 IN.200FT.REEL A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Features
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Additional Information
media
Yes
Manufacturer Information
Brand
Electri-Flex
Manufacturers Part Number
24104
sub brand
Liquatite
GTIN
00782673241040
UPC
782673241040
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LA
Trade Size
Trade Size
1-1/4
Packaging
Weight
102
Weight per each
1.02
Carton
1
Package
200
Uses, Certifications, and Standards
standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24104.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 24104.

Ul Steel LT 1-1/4 X 200FT Gray
  • Our Part #: UAG114200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 24104
  • Manufacturer: Electri-Flex
  • Find: Similar Items
  • Pkg Sizes: 200 Feet ($2,023.08) ·
UAG114200 - Electri-Flex

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.12

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 24104, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer...
  • Our Part #: UAG114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55093305
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($301.83) ·
UAG114 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.04

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat