SEC30 - 30A 600V Class G Glass Time Delay Fuse

Eaton

  • $33.51 (Each)
  • $33.51 (Each)

  • $335.10 (Per 10)
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
SEC30
Manufacturer
Eaton
Manufacturer's Part Number
T626-SEC30
Description
30A 600V Class G Glass Time Delay Fuse
Eaton Edison Sec Fuse, Ideal For Flourescent Fixture Protection, 30 A, Class G, Non-Indicating, 100 Kaic, Glass Melamine Tube, Standard, 480 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634802419 / 00782634802419
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.51 (Each)
Standard Packaging
$335.10 (Per 10)
Resources
Images
 
 
SEC30 - Large Image
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
Glass melamine tube
Descriptions
Description
30A 600V CLASS G GLASS TIME DELAY FUSE
Features
Edison's SEC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection needs. SEC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
Product Type
Ul Class G Time Delay 480
Long Description
Eaton Edison SEC fuse, Ideal for flourescent fixture protection, 30 A, Class G, Non-indicating, 100 kAIC, Glass melamine tube, Standard, 480 V, 300 Vdc
extra long description
EFSE SEC30 UL CLASS G TIME DELAY 48
Additional Information
dimensions
1.6300 IN X 0.4100 IN X 0.4100 IN
Manufacturer Information
Manufacturers Part Number
T626-SEC30
Brand
Eaton
GTIN
00782634802419
UPC
782634802419
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SEC30.
Jump To:

Similar Items

Similar items are close alternatives to SEC30, though they may not be 100% alike.

Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style...
  • Our Part #: SC30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($236.60) ·
SC30 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.66

Each

QTY:
Each
Add
The Unique Design Of Littelfuse’S Compact SLC Series Class G Fuses Provide Addit...
  • Our Part #: SLC30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLC030
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLC30 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat