MEQ112 - 1-1/2A 500V TD CT Midget Fuse

Eaton

  • $32.50 (Each)
  • $32.50 (Each)

  • $325.00 (Per 10)
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
MEQ112
Manufacturer
Eaton
Manufacturer's Part Number
MEQ1.5
Description
1-1/2A 500V TD CT Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 1.5 A, Non-Indicating, 10 Kaic, Fiber Tube Construction, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634786245 / 00782634786245
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.50 (Each)
Standard Packaging
$325.00 (Per 10)
Resources
Images
 
 
MEQ112 - Large Image
 
MEQ112 - Video
Attachments
 
 
MEQ112 - Specification Sheet
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
Fiber tube construction
Descriptions
Product Type
Ul Time Delay Midget Fuse
Description
1-1/2A 500V TD CT MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
extra long description
EFSE MEQ1.5 UL TIME DELAY MIDGET FU
Long Description
Eaton Edison MEQ fuse, Supplemental protection of high inrush power electronic circuits, 1.5 A, Non-indicating, 10 kAIC, Fiber tube construction, Standard, 500 V
Additional Information
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEQ1.5
GTIN
00782634786245
UPC
782634786245
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEQ112.
Jump To:

Similar Items

Similar items are close alternatives to MEQ112, though they may not be 100% alike.

The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protecti...
  • Our Part #: FLQ01.5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLQ01.5
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLQ01.5 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat