MEN6 - 6A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $13.65 (Each)
  • $13.65 (Each)

  • $136.50 (Per 10)

Availability: In Stock Locally
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
MEN6
Manufacturer
Eaton
Manufacturer's Part Number
MEN6
Description
6A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 6 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634520665 / 00782634520665
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Standard Packaging
$136.50 (Per 10)
Resources
Images
 
 
MEN6 - Large Image
 
MEN6 - Large Image
 
MEN6 - Video
Attachments
 
 
MEN6 - Specification Sheet
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
Fiber tube construction
Descriptions
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
6A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Product Type
Midget Time Delay Fuses -250V 6a
Long Description
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 6 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
extra long description
MOR T626-MEN6 Midget Time Delay Fus
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Voltage
250V
amps
6
Fuse Type
Midget Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEN6
GTIN
00782634520665
UPC
782634520665
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEN6.
Jump To:

Similar Items

Similar items are close alternatives to MEN6, though they may not be 100% alike.

Fuse TRM - Midget - Time-Delay 250VAC 6A Ferrule Tri-Onic®
  • Our Part #: TRM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRM6
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($161.50) ·
TRM6 - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.15

Each

QTY:
Each
Add
Eaton Bussmann Series FNM Fuse, Time-Delay, 6 A, Dual, Non-Indicating, Ferrule E...
  • Our Part #: FNM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FNM-6
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FNM6 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat