MEN1.5 - 1-1/2A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $13.14 (Each)
  • $13.14 (Each)

  • $131.40 (Per 10)
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
MEN1.5
Manufacturer
Eaton
Manufacturer's Part Number
MEN1.5
Description
1-1/2A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 1.5 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634520153 / 00782634520153
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.14 (Each)
Carton
$131.40 (Per 10)
Resources
Images
 
 
MEN1.5 - Small Image
 
MEN1.5 - Large Image
 
MEN1.5 - Video
Attachments
 
 
MEN1.5 - Specification Sheet
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
Fiber tube construction
Descriptions
Description
1-1/2A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Long Description
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 1.5 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
Product Type
Ul Time Delay Midget Fuse
extra long description
EFSE MEN1.5 UL TIME DELAY MIDGET FU
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
MEN1.5
Brand
Eaton
GTIN
00782634520153
UPC
782634520153
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEN1.5.
Jump To:

Similar Items

Similar items are close alternatives to MEN1.5, though they may not be 100% alike.

Eaton Bussmann Series FNM Fuse, Time-Delay, 1.5 A, Dual, Non-Indicating, Ferrule...
  • Our Part #: FNM112
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-1-1/2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($191.80) ·
FNM112 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat