-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Current Rating
-
15 Amp
- Voltage Rating
-
250 Volt AC, 125 Volt DC
- Interrupting Rating
-
750 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC
- Characteristics
-
FAST ACTING
- Terminal Type
-
Ferrule
- Dimensions and Weight
-
- Length
-
1-1/4 INCH
- Diameter
-
1/4 INCH
- Descriptions
-
- Product Type
-
Fuse
- Long Description
-
FUSE, CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 750 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE
- Additional Information
-
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit
- Commodity Description
-
SMALL DIMENSION FUSES
- Description
-
2A 250V GLASS SMALL DIMENSION TIME DELAY FUSE
- extra long description
-
CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 750 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; ABC MODEL
- Manufacturer Information
-
- Brand
-
Edison Fuses
- Manufacturers Part Number
-
ABC-15-R
- Model
-
ABC
- GTIN
-
00051712646192
- UPC
-
051712646192
- Taxonomies, Classifications, and Categories
-
- Category Description
-
GLASS FUSES (and ceramic)
- Type
-
CERAMIC TUBE
- Packaging
-
- Weight per each
-
0.005
- Carton
-
10
- Package
-
5
- Uses, Certifications, and Standards
-
- Approval
-
UL 248-14, CSA, CE
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.