HCTR2 - 2A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $29.06 (Each)
  • $29.06 (Each)

  • $290.60 (Per 10)

Availability: In Stock Locally
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
HCTR2
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCTR2
Description
2A 600V Class CC Time Delay Small Control Fuse
Class CC Time Delay Fuses 600V 2A - Class CC Time Delay Fuses 600V Control Circuits Provide A Time Delay Feature.Class CC Time Delay Fuses - 600V 2A Features Include:For Control Circuit Transformer Protectionfor High Inrush Time-Delay Applicationsir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class CC Csa, Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Time Delay Fuses 600V 2A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634802150 / 00782634802150
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.06 (Each)
Standard Packaging
$290.60 (Per 10)
Resources
Images
 
 
HCTR2 - Large Image
 
HCTR2 - Large Image
 
HCTR2 - Small Image
 
HCTR2 - Large Image
 
HCTR2 - Video
Attachments
 
 
HCTR2 - Specification Sheet
Other Links
 
 
HCTR2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2
Voltage Rating
600 V ac
Material
Melamine (Tube);Brass (End Cap)
Current Rating
2 A
interrupt rating
200 kAIC
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Descriptions
Long Description
Time Delay Fuse, CC Class Fuse, 2 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb
Special Features
Rejection Style
Product Type
Fuse
Time Delay Fuse
Short Description
Midget Fuse, 2 A, 600 VAC, Time Delay, CC Class
extra long description
BUSS HCTR2 UL CLASS CC TIME DELAY
Description
2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
amps
2
Voltage
600V
Fuse Class
CC Class
Fuse Type
Class CC Time Delay Fuses - Control Circuits
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCTR2
GTIN
00782634802150
UPC
782634802150
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
20 lb;0.09 kg
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Motors;inductive Load
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCTR2.
Jump To:

Similar Items

Similar items are close alternatives to HCTR2, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule E...
  • Our Part #: FNQR2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($410.50) ·
FNQR2 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.05

Each

QTY:
Each
Add
Fuse, Time Delay Fuse Speed, Class CC Fuse, 2 A, 600 V Ac;300 V DC, 0.41 In Diam...
  • Our Part #: KLDR2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KLDR002.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KLDR2 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat