H250301C - 1/10-30A 1P 250V FB

Edison Fuses

  • $14.64 (Each)
  • $14.64 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H250301C
Manufacturer
Edison Fuses
Manufacturer's Part Number
H25030-1C
Description
1/10-30A 1P 250V FB
Fuse Block, Barrier Type; Thermoplastic Material; 14 to 2 Awg Copper, 12 to 2 Awg Aluminum Wire Size; Ul 4248, Csa C22.2, Ce Approval; 1 Pole(S); Box Lug Terminal Type; Class H Fuse Type; 1/10 to 30 Amp Fuse Current Rating; 250 Volt Fuse Voltage Rating
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712146630
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.64 (Each)
Resources
Images
 
 
H250301C - Small Image
 
H250301C - Large Image
Attachments
 
 
H250301C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
14 to 2 AWG Copper, 12 to 2 AWG Aluminum
Terminal Type
BOX LUG
Material
Thermoplastic
Descriptions
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Long Description
FUSE BLOCK, BARRIER TYPE; THERMOPLASTIC MATERIAL; 14 TO 2 AWG COPPER, 12 TO 2 AWG ALUMINUM WIRE SIZE; UL 4248, CSA C22.2, CE APPROVAL; 1 POLE(S); BOX LUG TERMINAL TYPE; CLASS H FUSE TYPE; 1/10 TO 30 AMP FUSE CURRENT RATING; 250 VOLT FUSE VOLTAGE RATING
Additional Information
Overall Dimension 1.09 Inch Length x 1.41 Inch Width x 3.03 Inch Height; Interrupt Rating 200 Kiloamp (Symmetrical), 10 Kiloamp (Symmetrical); Mounting Type DIN-Rail Adapter; Flammability Rating UL 94V0; Application 250 Volt AC/DC Control System, Industri
Product Type
Fuse Block
Description
1/10-30A 1P 250V FB
Additional Information
Fuse Current Rating
1/10 to 30 Amp
Fuse Voltage Rating
250 Volt
Fuse Type
Class H
Manufacturer Information
Brand
Edison Fuses
Model
H250
Manufacturers Part Number
H25030-1C
Taxonomies, Classifications, and Categories
Type
BARRIER
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Approval
UL 4248, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat