EDCC8 - 600V Class CC Time Delay Compact Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDCC8
Manufacturer
Eaton
Manufacturer's Part Number
EDCC8
Description
600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 8 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634808237 / 00782634808237
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EDCC8 - Large Image
 
EDCC8 - Large Image
 
EDCC8 - Video
Attachments
 
 
EDCC8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 Vac, 300 Vdc
amperage rating
8 A
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
600V CLASS CC TIME DELAY COMPACT FUSE
Product Type
Class CC Fuse - 600V 8a
Long Description
Eaton Edison EDCC fuse, Non-indicating, 8 A, Class CC, 200 kAIC, Standard, 600 V, 300 Vdc
extra long description
MOR T626-EDCC8 Class CC Fuse - 600V
Special Features
Non-Indicating
Additional Information
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Voltage
600V
amps
8
class
Class CC
Fuse Type
Class CC Fuses - Branch Circuits
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC8
GTIN
00782634808237
UPC
782634808237
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDCC8.
Jump To:

Similar Items

Similar items are close alternatives to EDCC8, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Lim...
  • Our Part #: LPCC8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LP-CC-8
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.30) ·
LPCC8 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat