AGC12 - 12A 32V 1/4X1-1/4 Fa Glass Fuse

Edison Fuses

  • $1.65 (Each)
  • $1.65 (Each)

  • $8.25 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC12
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC-12
Description
12A 32V 1/4X1-1/4 Fa Glass Fuse
Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa Approval; 32 Volt Ac Voltage Rating; 1/4 Inch Diameter; 1000 Amp At 32 Volt Ac Interrupting Rating; 12 Amp Current Rating; Ferrule Terminal Type; Fast Acting Characteristics
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712703789
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Standard Packaging
$8.25 (Per 5)
Resources
Images
 
 
AGC12 - Small Image
 
AGC12 - Large Image
Attachments
 
 
AGC12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
1000 Amp at 32 Volt AC
Current Rating
12 Amp
Voltage Rating
32 Volt AC
Characteristics
FAST ACTING
Terminal Type
Ferrule
Dimensions and Weight
Length
1-1/4 INCH
Diameter
1/4 INCH
Descriptions
Product Type
Fuse
Description
12A 32V 1/4X1-1/4 FA GLASS FUSE
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Long Description
FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 32 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 1000 AMP AT 32 VOLT AC INTERRUPTING RATING; 12 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
AGC-12
Model
AGC
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat