ABC30 - 30A 125V 1/4X1-1/4 Fa Ceramic Fuse

Edison Fuses

  • $3.89 (Each)
  • $3.89 (Each)

  • $19.45 (Per 5)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABC30
Manufacturer
Edison Fuses
Manufacturer's Part Number
ABC-30
Description
30A 125V 1/4X1-1/4 Fa Ceramic Fuse
Buss Small Dimension Fuse Fast Acting
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712700184
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Standard Packaging
$19.45 (Per 5)
Stock Availability
Sweetwater
0
Abilene
0
All Stores
0
Resources
Images
 
 
ABC30 - Large Image
Attachments
 
 
ABC30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
200 Amp at 250 Volt AC, 1000 Amp at 125 Volt AC, 400 Amp at 125 Volt DC, 1000 Amp at 75 Volt DC
Voltage Rating
250 Volt AC, 125 Volt DC
Current Rating
30 Amp
Characteristics
FAST ACTING
Terminal Type
Ferrule
Dimensions and Weight
Length
1-1/4 INCH
Diameter
1/4 INCH
Descriptions
Product Type
Electronic Fuse
Description
30A 125V 1/4X1-1/4 FA CERAMIC FUSE
Long Description
ELECTRONIC FUSE, CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 200 AMP AT 250 VOLT AC, 1000 AMP AT 125 VOLT AC, 400 AMP AT 125 VOLT DC, 1000 AMP AT 75 VOLT DC INTERRUPTING RATING
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
ABC-30
Model
ABC
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CERAMIC TUBE
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.02
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ABC30.
Jump To:

Similar Items

Similar items are close alternatives to ABC30, though they may not be 100% alike.

30A 250V Non Indicating Ceramic Fast Acting Fuse
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($24.90) ·
ABC30R - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$4.98

Each

QTY:
Each
Add
Eaton Agc Series Fast-Acting Fuse, 9A, 250 Vac, 32 VDC (Self Certified)
  • MFR Part #: ABC-30-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($59.10) ·
ABC30R - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$11.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat