ABC20 - 20A 250V 1/4X1-1/4 Fa Ceramic Fuse

Edison Fuses

  • $3.89 (Each)
  • $3.89 (Each)

  • $19.45 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABC20
Manufacturer
Edison Fuses
Manufacturer's Part Number
ABC-20
Description
20A 250V 1/4X1-1/4 Fa Ceramic Fuse
Buss Small Dimension Fuse
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712700160
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Standard Packaging
$19.45 (Per 5)
Resources
Images
 
 
ABC20 - Small Image
 
ABC20 - Large Image
Attachments
 
 
ABC20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 Amp
Voltage Rating
250 Volt AC, 125 Volt DC
Interrupting Rating
400 Amp at 250 Volt AC, 1000 Amp at 125 Volt AC/DC
Characteristics
FAST ACTING
Terminal Type
Ferrule
Dimensions and Weight
Length
1-1/4 INCH
Diameter
1/4 INCH
Descriptions
Product Type
Electronic Fuse
Description
20A 250V 1/4X1-1/4 FA CERAMIC FUSE
Long Description
ELECTRONIC FUSE, CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 400 AMP AT 250 VOLT AC, 1000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 20 AMP CURRENT RATING; FERRULE TERMINAL TYPE
Commodity Description
SMALL DIMENSION FUSES
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
ABC-20
Model
ABC
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CERAMIC TUBE
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat