HQ908A6 - 120V 10A SPDT 15MIN Percentage Timer

EAG

  • $383.23 (Each)
  • $383.23 (Each)

  • $9,580.75 (Per 25)

  • $38,323.00 (Per 100)
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
HQ908A6
Manufacturer's Part Number
HQ908A6
Description
120V 10A SPDT 15MIN Percentage Timer
Percentage Timer, 60 HZ Frequency Rating, +140°F;+60°C Maximum Operating Temperature, -10°F;-23°C Minimum Operating Temperature, Panel Mount, 146.05 MM;5.750 In Overall Length, Csa Certified;Ru Recognized;Us Ul Standards Met, 15 S to 20 H Time Range, 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
-
UPC/EAN/GTIN
30270917479
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$383.23 (Each)
Carton
$9,580.75 (Per 25)
Standard Packaging
$38,323.00 (Per 100)
Resources
Images
 
 
HQ908A6 - Large Image
 
HQ908A6 - Small Image
Specifications Sheets
 
 
HQ908A6 - Specification Sheet
 
HQ908A6 - Specification Sheet
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
120 V
Dimensions and Weight
Overall Length
5.750 in;146.05 mm
Descriptions
Long Description
Percentage Timer, 60 Hz Frequency Rating, +140°F;+60°C Maximum Operating Temperature, -10°F;-23°C Minimum Operating Temperature, Panel Mount, 146.05 mm;5.750 in Overall Length, CSA Certified;RU Recognized;US UL Standards Met, 15 s to 20 h Time Range, 120 V Voltage Rating
Features
The HQ9 offers accurate, efficient control for many industrial applications. These include motion control, electric heaters, ovens, program temperature controls, chemical feeding, and lubrication systems.
Short Description
Percentage Timer, 120 V, 60 Hz
Product Type
Percentage Timer
Description
120V 10A SPDT 15MIN PERCENTAGE TIMER
Additional Information
Minimum Operating Temperature
-10°F;-23°C
Maximum Operating Temperature
+140°F;+60°C
Mounting Type
Panel Mount
Standards Met
RU Recognized;CSA Certified;US UL
Time Range
15 s to 20 h
Manufacturer Information
Manufacturers Part Number
HQ908A6
Brand
HEAT SOURCE
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight per each
2
Carton
25
Package
100
Uses, Certifications, and Standards
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat