18489 - Rhino 3/4" White Flexible Nylon Labels

Dymo

  • $57.29 (Each)
  • $57.29 (Each)

  • $286.45 (Per 5)
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
18489
Manufacturer
Dymo
Manufacturer's Part Number
784-18489
Description
Rhino 3/4" White Flexible Nylon Labels
Nylon Label, White, Black Legend Color, Graphic, 11-1/2 FT Length, 3/4 In Width
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121600 - Labels
UPC/GTIN
071701184894 / 00071701184894
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.29 (Each)
Carton
$286.45 (Per 5)
Resources
Images
 
 
18489 - Small Image
 
18489 - Large Image
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
Nylon
Material, Color, and Finish
Background Color
White
Legend Color
Black
Dimensions and Weight
Length
11-1/2 ft
Width
3/4 in
Descriptions
Product Type
Nylon Label
Long Description
Nylon Label, White, Black Legend Color, Graphic, 11-1/2 ft Length, 3/4 in Width
Features
DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces.
Short Description
3/4" Nylon Label, Black, 11-1/2 ft L
Special Features
Industrial-Strength Tear-Proof Adhesive Resists Moisture, Extreme Temperatures
extra long description
ADHESIVE TYPE; NYLON MATERIAL; 11-1/2 FOOT; 3/4 INCH; LABELING WIRE, CABLE AND ROUNDED SURFACE APPLICATION; 1 ROLL PER BOX QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD UL 969, ANSI AND ISO, OSHA
Description
RHINO 3/4" WHITE FLEXIBLE NYLON LABELS
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO
Additional Information
Text/Graphic
Graphic
Standards Met
RoHS Compliant;UL Listed 969;ANSI;OSHA
package quantity
1 CT;5 PK
Graphic Color
BLACK
Printer Type
THERMAL TRANSFER
Manufacturer Information
sub brand
DYMO
Brand
Newell (Dymo)
Manufacturers Part Number
784-18489
GTIN
00071701184894
UPC
071701184894
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
ADHESIVE
Packaging
Weight per each
0.12
Carton
5
Uses, Certifications, and Standards
Application
Industrial;Labeling Wire;Cable and Rounded Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18489.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 18489.

Rhino 3/4IN White Flex Nylon Label- 19MM
  • Our Part #: PLFNWHT34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 18489
  • Manufacturer: Newell (Dymo)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.29) ·
PLFNWHT34 - Newell (Dymo)

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$57.29

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 18489, though they may not be 100% alike.

Nylon Cloth Labels 0.75 In W X 16 FT L Black On White
  • Our Part #: M21750499
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: M21-750-499
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.39) ·
M21750499 - Brady Worldwide, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$41.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat