18051 - Rhino 1/4" White Heat Shrink Tubes

Dymo

  • $86.68 (Each)
  • $86.68 (Each)

  • $433.40 (Per 5)
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
18051
Manufacturer
Dymo
Manufacturer's Part Number
784-18051
Description
Rhino 1/4" White Heat Shrink Tubes
Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, +257 °F Operating Temperature, 1.5 M Length, 1/4 In Width, 0.5 Mil Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
40183006 - Heat shrink tubing
UPC/GTIN
071701180513 / 00071701180513
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.68 (Each)
Carton
$433.40 (Per 5)
Resources
Images
 
 
18051 - Small Image
 
18051 - Large Image
Specifications Sheets
 
 
18051 - Specification Sheet
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
Polyolefin
Voltage Rating
600 Volt
Material, Color, and Finish
Background Color
White
Legend Color
Black
Color
Black on White
Dimensions and Weight
Length
1.5 m
Width
1/4 in
Thickness
0.5 mil
Descriptions
Long Description
Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, +257 °F Operating Temperature, 1.5 m Length, 1/4 in Width, 0.5 mil Thickness
Features
DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces.
Short Description
3/8" Heat Shrink Tube, Black, 1.5 m L
Product Type
Heat Shrink Tube
Special Features
Industrial-Strength Tear-Proof Adhesive Resists Moisture, Extreme Temperatures
extra long description
HEAT TYPE; BLACK ON WHITE COLOR; UL 224 APPROVAL; 3:1 SHRINK RATIO; TUBE WIDTH 1/4 INCH; APPLICABLE STANDARD ROHS, MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Description
RHINO 1/4" WHITE HEAT SHRINK TUBES
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Tube Width 1/4 Inch; Applicable Standard MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Additional Information
Maximum Operating Temperature
+257 °F
Standards Met
RoHS Compliant;MIL-M-81531;MIL-STD-202G;SAE-DTL-23053/5;UL Listed 224
package quantity
1 CT;5 PK
Shrink Ratio
3:1
Manufacturer Information
sub brand
DYMO
Brand
Newell (Dymo)
Manufacturers Part Number
784-18051
GTIN
00071701180513
UPC
071701180513
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
HEAT
Packaging
Weight per each
0.08
Carton
5
Uses, Certifications, and Standards
Application
Industrial
Temperature Rating
257 Deg F
Approval
UL 224
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18051.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 18051.

Heat Shrink Tube Label, Heat Type; Polyolefin Material; Black On White Color; 1....
  • Our Part #: PLHSWHT14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18051
  • Manufacturer: Newell (Dymo)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($86.68) ·
PLHSWHT14 - Newell (Dymo)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.68

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 18051, though they may not be 100% alike.

BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.25" Dia ...
  • Our Part #: M21250C342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M21-250-C-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.38) ·
M21250C342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat