65W47 - L5-15R FS Coverplate

Woodhead

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65W47
Manufacturer
Woodhead
Manufacturer's Part Number
65W47
Description
L5-15R FS Coverplate
Watertite® Receptacle With Single Flip Coverplate With Locking Blade, 2 Pole/3 Wire, Nema L5-15, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
786788715021 / 00786788715021
Weight per unit
0.855 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
65W47 - Large Image
 
65W47 - Large Image
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
125V
amperage rating
15
Poles
2;3-wire
Descriptions
Description
L5-15R FS COVERPLATE
Product Type
L5-15R FS Coverplate
extra long description
WOOD 65W47 L5-15R FS COVERPLATE
Long Description
Watertite® Receptacle with Single Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V
Manufacturer Information
Manufacturers Part Number
65W47
Brand
Woodhead
GTIN
00786788715021
UPC
786788715021
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.855
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 65W47.
Jump To:

Cross Referenced

These items are similar to 65W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
65W47 Eaton Wiring Devices 00040893687551
2715-FS20 Ericson 00782862587805
HBL65W47 Hubbell Wiring Device-Kellems 00783585456614
65W47 Leviton 00078477090848
65W47 Legrand Pass & Seymour 00785007033526
64W47 Woodhead 00786788714390
65W47 Woodhead 00786788715021

* All prices subject to change.

Begin Live Chat