WTHGL50 - 1/2'' Weathertight Hub W/Grounding Lug

LH Dottie

  • $11.14 (Each)
  • $11.14 (Each)

  • $111.44 (Per 10)

  • $1,114.41 (Per 100)
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
WTHGL50
Manufacturer
LH Dottie
Manufacturer's Part Number
WTHGL50
Description
1/2'' Weathertight Hub W/Grounding Lug
Watertight Hub, 1/2 In. Size, Zinc Alloy Material, Threaded Connection, Die Cast Construction, Grounding Lug
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002602705 / 00781002602705
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.14 (Each)
Carton
$111.44 (Per 10)
Resources
Images
 
 
WTHGL50 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc Alloy
Dimensions and Weight
Size
1/2
Descriptions
Long Description
Watertight Hub, 1/2 in. Size, Zinc Alloy material, Threaded connection, Die Cast construction, Grounding Lug
Construction
Die Cast
Special Features
Features: High Strength, Grounding Lug, Sealing Ring, 105¦ Rated Throat Insulator, Used to Terminate Rigid Conduit or IMC into an Enclosure
Description
1/2'' WEATHERTIGHT HUB W/GROUNDING LUG
Product Type
1/2" Weathertight Hubs With Grounding Lug
extra long description
DOTTIE WTHGL50 1/2" Weathertight Hu
Manufacturer Information
Manufacturers Part Number
WTHGL50
Brand
LH DOTTIE
GTIN
00781002602705
UPC
781002602705
Taxonomies, Classifications, and Categories
Type
Watertight Hub
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.195
Carton
10
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WTHGL50.
Jump To:

Cross Referenced

These items are similar to WTHGL50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STG-1 Eaton Crouse-Hinds 00784731100931
WTHGL50 LH Dottie 00781002602705
WHG50 Garvin Industries 00785592006455

* All prices subject to change.

Begin Live Chat