WS12512 - 1/2'' X 5-1/2'' SS Wedge Anchor

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS12512
Manufacturer
LH Dottie
Manufacturer's Part Number
WS12512
Description
1/2'' X 5-1/2'' SS Wedge Anchor
Full Thread Wedge Anchor, 1/2 X 5-1/2 In. Size, 1/2 In. Diameter, 5-1/2 In. Length, 1/2-13 In. Thread Size, 4-1/8 In. Thread Length, 13 Thread Per Inch, 1/2 In. Drill Size, Stainless Steel Material, 3/8 X 5 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002703464 / 00781002703464
Weight per unit
0.306 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS12512 - Small Image
 
WS12512 - Large Image
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
Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL
Dimensions and Weight
Diameter
1/2
Size
1/2 x 5-1/2
Length
5-1/2
Descriptions
Product Type
1/2 X 5-1/2" Wedge Anchors Full Thread Stainless
extra long description
DOTTIE WS12512 1/2 X 5-1/2" Wedge A
Long Description
Full Thread Wedge Anchor, 1/2 x 5-1/2 in. Size, 1/2 in. diameter, 5-1/2 in. length, 1/2-13 in. thread size, 4-1/8 in. thread length, 13 thread per inch, 1/2 in. drill size, Stainless Steel material, 3/8 x 5 in. bolt size
Special Features
Features: Corrosion Resistant, Stainless can be Mildly Magnetic
Description
1/2'' X 5-1/2'' SS WEDGE ANCHOR
Additional Information
Drill Size
1/2
Thread Length
4-1/8
Thread Size
1/2-13
Bolt Size
3/8 x 5
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WS12512
GTIN
00781002703464
UPC
781002703464
Taxonomies, Classifications, and Categories
Type
Full Thread Wedge Anchor
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
0.306
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WS12512.
Jump To:

Similar Items

Similar items are close alternatives to WS12512, though they may not be 100% alike.

Wedge Anchor, Steel, 5-1/2 In Length, Zinc Plated, Hex Head, 4-1/8 In Thread Len...
  • Our Part #: W12512
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: W12512
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($318.99) ·
W12512 - L.H. Dottie CO.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat