W12512 - 1/2'' X 5-1/2'' Wedge Anchor

LH Dottie

  • $6.38 (Each)
  • $6.38 (Each)

  • $318.99 (Per 50)

  • $637.98 (Per 100)

Availability: In Stock Locally
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
W12512
Manufacturer
LH Dottie
Manufacturer's Part Number
W12512
Description
1/2'' X 5-1/2'' Wedge Anchor
Wedge Anchor, Steel, 5-1/2 In Length, Zinc Plated, Hex Head, 4-1/8 In Thread Length, 1/2 In Drill Size, Hex Drive, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593164 / 00781002593164
Weight per unit
0.309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.38 (Each)
Carton
$318.99 (Per 50)
Resources
Images
 
 
W12512 - Small Image
 
W12512 - Large Image
 
W12512 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2 x 5-1/2
Length
5-1/2
Descriptions
Description
1/2'' X 5-1/2'' WEDGE ANCHOR
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 5-1/2 in Length, Zinc Plated, Hex Head, 4-1/8 in Thread Length, 1/2 in Drill Size, Hex Drive, 0.32 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 5-1/2 in, Zinc Plated
extra long description
DOTTIE W12512 1/2 X 5-1/2" Wedge An
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Head Type
Hex
Drill Size
1/2 in
Thread Length
4-1/8 in
Drive Type
Hex
package quantity
50 PK;150 CT
Thread Type
Full
Thread Size
1/2-13
Bolt Size
3/8 x 5
included
Washer And Nut
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W12512
GTIN
00781002593164
UPC
781002593164
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight
0.32 lb
Weight per each
0.309
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of W12512.
Jump To:

Similar Items

Similar items are close alternatives to W12512, though they may not be 100% alike.

Wedge Anchor, 5-1/2 In Length, Zinc Plated, 1/2 In Diameter, 16 LB
  • Our Part #: 6424
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6424
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($144.20) · 200 ($576.80) ·
6424 - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.20

Per 50

QTY:
Each
Add
Full Thread Wedge Anchor, 1/2 X 5-1/2 In. Size, 1/2 In. Diameter, 5-1/2 In. Leng...
  • Our Part #: WS12512
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WS12512
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WS12512 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat