WRT6118 - #6 X 1-1/8'' Phil BH Coarse Thread Drywall Screw

LH Dottie

  • $0.06 (Each)
  • $0.06 (Each)

  • $5.76 (Per 100)

  • $28.80 (Per 500)
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
WRT6118
Manufacturer
LH Dottie
Manufacturer's Part Number
WRT6118
Description
#6 X 1-1/8'' Phil BH Coarse Thread Drywall Screw
Bugle Head Wood Rocket Drywall Screw, Steel Material, #6 X 1-1/8 In. Size, 1-1/8 In. Length, Coarse Thread Type, #6 Thread Size, Yellow Head Color, Yellow Zinc Finish, Phillips Drive, Drywall Screw Type, Self Piercing, Tuff Pack Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002162148 / 00781002162148
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.06 (Each)
Carton
$28.80 (Per 500)
Resources
Images
 
 
WRT6118 - Small Image
 
WRT6118 - Large Image
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
Steel
Material, Color, and Finish
Finish
Yellow Zinc
Dimensions and Weight
Size
#6 x 1-1/8 IN
Length
1-1/8
Descriptions
extra long description
DOTTIE WRT6118 6 X 1-1/8 Drywall Sc
Description
#6 X 1-1/8'' PHIL BH COARSE THREAD DRYWALL SCREW
Long Description
Bugle Head Wood Rocket Drywall Screw, Steel material, #6 x 1-1/8 in. Size, 1-1/8 in. length, Coarse thread type, #6 thread size, Yellow head color, Yellow Zinc finish, Phillips drive, Drywall screw type, Self Piercing, Tuff Pack Packaging
Special Features
Features: Wood Rocket, Invincibox Up to 2 Inch, Tuff Pack
Product Type
6 X 1-1/8 Drywall Screws Phillips Bugle Head Coarse
Additional Information
Point Type
Self Piercing
Thread Size
#6
Head Type
Bugle
Thread Type
Coarse
Screw Type
Drywall
Manufacturer Information
Manufacturers Part Number
WRT6118
Brand
LH DOTTIE
GTIN
00781002162148
UPC
781002162148
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Wood Rocket Drywall Screw
Packaging
Weight per each
0.004
Carton
500
Uses, Certifications, and Standards
Application
Drywall, Particle Board, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat