WRT6114 - #6 X 1-1/4'' Phil BH Coarse Thread Drywall Screw

LH Dottie

  • $29.60 (Per 500)
  • $0.06 (Each)

  • $5.92 (Per 100)

  • $29.60 (Per 500)
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
WRT6114
Manufacturer
LH Dottie
Manufacturer's Part Number
WRT6114
Description
#6 X 1-1/4'' Phil BH Coarse Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 1-1/4 In Length, Yellow Zinc Plated, Unc-2A Thread Type, #6 Awg Diameter, Phillips Drive, 2 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002162162 / 00781002162162
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.06 (Each)
Carton
$29.60 (Per 500)
Resources
Images
 
 
WRT6114 - Small Image
 
WRT6114 - Large Image
 
WRT6114 - Large Image
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
Steel
Material, Color, and Finish
Finish
Yellow Zinc Plated
Dimensions and Weight
Diameter
#6 AWG
Size
#6 x 1-1/4 IN
Length
1-1/4
Descriptions
Long Description
Drywall Screw, Steel, Bugle Head, 1-1/4 in Length, Yellow Zinc Plated, UNC-2A Thread Type, #6 AWG Diameter, Phillips Drive, 2 lb
Features
Wood Rocket, Invincibox(TM) Up to 2 Inch, Tuff Pack
Short Description
Drywall Screw, Bugle,Steel, Yellow Zinc Plated, 1-1/4 in, #6
Description
#6 X 1-1/4'' PHIL BH COARSE THREAD DRYWALL SCREW
Product Type
Drywall Screw
extra long description
DOTTIE WRT6114 6 X 1-1/4 Drywall Sc
Special Features
Features: Wood Rocket, Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Head Style
Bugle
Thread Type
UNC-2A
Drive Type
Phillips
package quantity
500 CT
Head Type
Bugle
Screw Type
Drywall
Point Type
Self Piercing
Thread Size
#6
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WRT6114
GTIN
00781002162162
UPC
781002162162
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Wood Rocket Drywall Screw
Availability
minimum qty
500
Packaging
Weight
2 lb
Weight per each
0.004
Carton
500
Uses, Certifications, and Standards
Application
Drywall, Particle Board, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat