W12400 - 1/2'' X 4'' Wedge Anchor

LH Dottie

  • $4.94 (Each)
  • $4.94 (Each)

  • $246.86 (Per 50)

  • $493.71 (Per 100)
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
W12400
Manufacturer
LH Dottie
Manufacturer's Part Number
W12400
Description
1/2'' X 4'' Wedge Anchor
Full Thread Wedge Anchor, 1/2 X 4 In. Size, 1/2 In. Diameter, 4 In. Length, 1/2-13 In. Thread Size, 3-1/8 In. Thread Length, 13 Thread Per Inch, 1/2 In. Drill Size, Steel Material, Zinc Plated Finish, 3/8 X 3-3/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593140 / 00781002593140
Weight per unit
0.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.94 (Each)
Carton
$246.86 (Per 50)
Resources
Images
 
 
W12400 - Small Image
 
W12400 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2 x 4
Length
4
Descriptions
Description
1/2'' X 4'' WEDGE ANCHOR
Product Type
1/2 X 4" Wedge Anchors Full Thread ( Zinc Plated )
extra long description
DOTTIE W12400 1/2 X 4" Wedge Anchor
Long Description
Full Thread Wedge Anchor, 1/2 x 4 in. Size, 1/2 in. diameter, 4 in. length, 1/2-13 in. thread size, 3-1/8 in. thread length, 13 thread per inch, 1/2 in. drill size, Steel material, Zinc Plated Finish, 3/8 x 3-3/4 in. bolt size
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Drill Size
1/2
Thread Size
1/2-13
Thread Length
3-1/8
Bolt Size
3/8 x 3-3/4
Thread Type
Full
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W12400
GTIN
00781002593140
UPC
781002593140
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight per each
0.265
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of W12400.
Jump To:

Similar Items

Similar items are close alternatives to W12400, though they may not be 100% alike.

Full Thread Wedge Anchor, 1/2 X 4 In. Size, 1/2 In. Diameter, 4 In. Length, 1/2-...
  • Our Part #: WS12400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WS12400
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WS12400 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat