U300 - 3/8''-16 X 3'' U-Bolt W/ Strap & Hex Nuts

LH Dottie

  • $12.93 (Each)
  • $12.93 (Each)

  • $129.32 (Per 10)

  • $1,293.20 (Per 100)
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
U300
Manufacturer
LH Dottie
Manufacturer's Part Number
U300
Description
3/8''-16 X 3'' U-Bolt W/ Strap & Hex Nuts
U Bolt, Low Carbon Steel, Zinc Plated, 4-1/2 In (Inside) Length, 3-1/2 In (Inside) Width, Threaded Connection, 1-5/8 In Thread Length, 4.17 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
781002179450 / 00781002179450
Weight per unit
0.455 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.93 (Each)
Carton
$129.32 (Per 10)
Resources
Images
 
 
U300 - Small Image
 
U300 - Large Image
 
U300 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
4-1/2 in (Inside)
Width
3-1/2 in (Inside)
Size
3-1/2 x 4-1/2
Height
4-1/2
Diameter
Internal:3-1/2
Descriptions
Special Features
NC Rolled Threads;Sizes Thru 4" Include Hex Nuts & Plate
Product Type
U Bolt
Long Description
U Bolt, Low Carbon Steel, Zinc Plated, 4-1/2 in (Inside) Length, 3-1/2 in (Inside) Width, Threaded Connection, 1-5/8 in Thread Length, 4.17 lb
Features
U-Bolts are generally used to support conduit from strut. Provided with hex nuts and plate. Pipe Size are inside diameters.
Short Description
3" U Bolt, Low Carbon Steel, Zinc Plated
extra long description
DOTTIE U300 3" U-Bolts Zinc Plated
Description
3/8''-16 X 3'' U-BOLT W/ STRAP & HEX NUTS
Additional Information
Connection Type
Threaded
for use with
Pipe Size 3 in
package quantity
10 CT
Thread Length
1-5/8
Manufacturer Information
Manufacturers Part Number
U300
Brand
LH DOTTIE
GTIN
00781002179450
UPC
781002179450
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
U-Bolt
Packaging
Weight
4.17 lb
Weight per each
0.455
Carton
10
Uses, Certifications, and Standards
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat