U100 - 1/4''-20 X 1'' U-Bolt W/Strap/Hex Nuts

LH Dottie

  • $1.81 (Each)
  • $1.81 (Each)

  • $45.24 (Per 25)

  • $180.96 (Per 100)
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
U100
Manufacturer
LH Dottie
Manufacturer's Part Number
U100
Description
1/4''-20 X 1'' U-Bolt W/Strap/Hex Nuts
U Bolt, Low Carbon Steel, Zinc Plated, 2-3/4 In (Inside) Length, 1-3/8 In (Inside) Width, Threaded Connection, 1-3/8 In Thread Length, 2.91 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
781002179207 / 00781002179207
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.81 (Each)
Carton
$45.24 (Per 25)
Resources
Images
 
 
U100 - Small Image
 
U100 - Large Image
 
U100 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
1-3/8 in (Inside)
Length
2-3/4 in (Inside)
Size
1-1/2 x 2-3/4
Height
2-3/4
Diameter
Internal:1-1/2
Descriptions
Description
1/4''-20 X 1'' U-BOLT W/STRAP/HEX NUTS
Special Features
NC Rolled Threads;Sizes Thru 4" Include Hex Nuts & Plate
Product Type
U Bolt
Long Description
U Bolt, Low Carbon Steel, Zinc Plated, 2-3/4 in (Inside) Length, 1-3/8 in (Inside) Width, Threaded Connection, 1-3/8 in Thread Length, 2.91 lb
Features
U-Bolts are generally used to support conduit from strut. Provided with hex nuts and plate. Pipe Size are inside diameters.
Short Description
2" U Bolt, Low Carbon Steel, Zinc Plated
extra long description
DOTTIE U100 1" U-Bolts Zinc Plated
Additional Information
Connection Type
Threaded
Thread Length
1-3/8 in
for use with
Pipe Size 1 in
package quantity
25 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
U100
GTIN
00781002179207
UPC
781002179207
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
U-Bolt
Packaging
Weight
2.91 lb
Weight per each
0.12
Carton
25
Uses, Certifications, and Standards
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U100.
Jump To:

Similar Items

Similar items are close alternatives to U100, though they may not be 100% alike.

U Bolt With 2 Hex Nuts Zinc Plated - Fits 1" Pipe
  • Our Part #: 309
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 309
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.40) ·
309 - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$314.00

Per 10

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat