RMC8322 - #8-32 X 2'' Phil/Slot RH Machine Screw

LH Dottie

  • $18.86 (Per 100)
  • $0.19 (Each)

  • $18.86 (Per 100)

In-Stock: 300 available locally (West Monroe, LA) ( change location)
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
RMC8322
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC8322
Description
#8-32 X 2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter, 2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558477 / 00781002558477
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.19 (Each)
Carton
$18.86 (Per 100)
Stock Availability
West Monroe
300 (Check another store)
All Stores
98,900
Resources
Images
 
 
RMC8322 - Small Image
 
RMC8322 - Large Image
 
RMC8322 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
#8 AWG
Size
#8-32 x 2 IN
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Round Head, 2 in Length, Zinc Plated, #8-32 Thread Size, #8 AWG Diameter, 2 in Thread Length, Slotted/Phillips Drive, 0.01 lb
Features
Invincibox upto 2 Inch
Short Description
Machine Screw, Round Head, Slotted, Steel, Zinc Plated, 2 in, #8-32, #8
extra long description
DOTTIE RMC8322 8-32 X 2 Round Head
Description
#8-32 X 2'' PHIL/SLOT RH MACHINE SCREW
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Head Style
Round
Thread Length
2 in
Drive Type
Slotted/Phillips
package quantity
100 CT
Thread Size
#8-32
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC8322
GTIN
00781002558477
UPC
781002558477
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.014
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 98,900

Location search:
These alternate items can be purchased instead of RMC8322.
Jump To:

Similar Items

Similar items are close alternatives to RMC8322, though they may not be 100% alike.

Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, U...
  • MFR Part #: 832X2RHCMSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.02) · 1,200 ($180.24) ·
832X2RHCMSZJ - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$15.02

Per 100

QTY:
Each
Add
8/32 X 2" MS Combo
  • MFR Part #: N/A
  • Manufacturer: HDW
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JRCMS82Z - Westex Wholesale

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat