RMC832112 - #8-32 X 1-1/2'' Phil/Slot RH Machine Screw

LH Dottie

  • $13.44 (Per 100)
  • $0.13 (Each)

  • $13.44 (Per 100)

In-Stock: 200 available locally (Nacogdoches, TX) (change location)
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
RMC832112
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC832112
Description
#8-32 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter, 1-1/2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558460 / 00781002558460
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$13.44 (Per 100)
Stock Availability
Nacogdoches
200 (Check another store)
All Stores
30,400
Resources
Images
 
 
RMC832112 - Small Image
 
RMC832112 - Large Image
 
RMC832112 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Size
#8-32 x 1-1/2 IN
Length
1-1/2
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Round Head, 1-1/2 in Length, Zinc Plated, #8-32 Thread Size, #8 AWG Diameter, 1-1/2 in Thread Length, Slotted/Phillips Drive, 0.01 lb
Features
Invincibox upto 2 Inch
Short Description
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 1-1/2 in, #8-32, #8
Description
#8-32 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW
extra long description
DOTTIE RMC832112 8-32 X 1-1/2 Round
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Length
1-1/2 in
Drive Type
Slotted/Phillips
package quantity
100 CT
Head Style
Round
Thread Size
#8-32
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC832112
GTIN
00781002558460
UPC
781002558460
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.009
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,400

Location search:
These alternate items can be purchased instead of RMC832112.
Jump To:

Similar Items

Similar items are close alternatives to RMC832112, though they may not be 100% alike.

Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #8-32 Thread Siz...
  • Our Part #: 832X112RHCMSZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 832X112RHCMSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.96) · 2,400 ($407.04) ·
832X112RHCMSZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.96

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat