NT75 - 3/4'' No Thread Connector

LH Dottie

  • $8.14 (Each)
  • $8.14 (Each)

  • $203.59 (Per 25)

  • $814.35 (Per 100)
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
NT75
Manufacturer
LH Dottie
Manufacturer's Part Number
NT75
Description
3/4'' No Thread Connector
No Thread Connector, 3/4 In. Size, Steel Material, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002667520 / 00781002667520
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.14 (Each)
Carton
$203.59 (Per 25)
Resources
Images
 
 
NT75 - Large Image
 
NT75 - Small Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4'' NO THREAD CONNECTOR
Product Type
3/4" N Thread Connectors ( Steel )
extra long description
DOTTIE NT75 3/4" N Thread Connector
Long Description
No Thread Connector, 3/4 in. Size, Steel material, Zinc Plated Finish
Special Features
Features: Non Insulated, For Rigid Conduit
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
NT75
GTIN
00781002667520
UPC
781002667520
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
No Thread Connector
Packaging
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NT75.
Jump To:

Cross Referenced

These items are similar to NT75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCR75 AFC Cable Systems 00077680285492
NTC-75 Appleton Electric 00781381637756
3001 Bridgeport Fittings 00781747030016
CPR2 Eaton Crouse-Hinds 00784564122025
NT75 LH Dottie 00781002667520
RT75 Garvin Industries 00785592409546
63507B Halex 00051411635077
MNT-2751 Madison Electric 00784297546020
31-075 O-Z Gedney 00783126739107
961 Producto Electric Corp. 00785244196107
1803 Raco 00050169018033
HC-402 Thomas & Betts 00785991414028
262 Topaz 00751338122109

* All prices subject to change.

Begin Live Chat