M213 - 13PC High Speed Steel Drill Kit

LH Dottie

  • $31.90 (Each)
  • $31.90 (Each)
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
M213
Manufacturer
LH Dottie
Manufacturer's Part Number
M213
Description
13PC High Speed Steel Drill Kit
Drill Kit, 13 Pieces, 3/16 In. Shank Size, 1/16 to 1/4 In. Drill Bit Size, M2 High Speed Steel Material, Black/Gold Finish
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
781002665007 / 00781002665007
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.90 (Each)
Resources
Images
 
 
M213 - Small Image
 
M213 - Large Image
Attachments
 
 
M213 - Specification Sheet
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
M2 High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Descriptions
Long Description
Drill Kit, 13 pieces, 3/16 in. shank size, 1/16 to 1/4 in. drill bit size, M2 High Speed Steel material, Black/Gold finish
Special Features
Features: Heavy Duty Jobber Length, 3 Flats on Sizes 3/16" and Larger
Construction
M2 High Speed Steel
Product Type
13 PCS. High Speed Steel Drill Kit
extra long description
DOTTIE M213 13 Pcs. High Speed Stee
Description
13PC HIGH SPEED STEEL DRILL KIT
Additional Information
Number of Pieces
13
Shank Size
3/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
M213
GTIN
00781002665007
UPC
781002665007
Taxonomies, Classifications, and Categories
Type
Drill Kit
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat