LHD5 - 5LB Duct Seal

LH Dottie

  • $27.89 (Each)
  • $27.89 (Each)

  • $278.90 (Per 10)
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
LHD5
Manufacturer
LH Dottie
Manufacturer's Part Number
LHD5
Description
5LB Duct Seal
Duct Seal, 5 LB. Size, Plastic Bag
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201605 - Putties
UPC/GTIN
781002172352 / 00781002172352
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.89 (Each)
Carton
$278.90 (Per 10)
Resources
Images
 
 
LHD5 - Small Image
 
LHD5 - Large Image
Other Links
 
 
LHD5 - Other
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
5
Descriptions
Product Type
5-LB. Duct Seal Ul Listed
extra long description
DOTTIE LHD5 5-LB. Duct Seal UL List
Description
5LB DUCT SEAL
Long Description
Duct Seal, 5 lb. Size, Plastic Bag
Special Features
Features: Adheres to Most Clean Surfaces, Non Toxic/Asbestos Free
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LHD5
GTIN
00781002172352
UPC
781002172352
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Duct Seal
Packaging
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
Application
Junction Box Flashing, Service Masts
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LHD5.
Jump To:

Cross Referenced

These items are similar to LHD5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DUC-5 Appleton Electric 00781381245456
DSC5 Arlington 00018997436054
DS-500 Bridgeport Fittings 00781747007315
LHD5 LH Dottie 00781002172352
DS5 Garvin Industries 00785592403162
79950B Halex 00051411799502
31-605 Ideal Industries 00783250316052
14305 Minerallac 00085937143051
DX-5 Thomas & Betts 00783786150014
1905 Madison Electric 00784297370953
DC-50 Neer 00687855216611
965 Topaz 00751338195608

* All prices subject to change.

Begin Live Chat