KPVC - PVC Ratcheting Pipe Cutter

LH Dottie

  • $38.68 (Each)
  • $38.68 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
KPVC
Manufacturer
LH Dottie
Manufacturer's Part Number
KPVC
Description
PVC Ratcheting Pipe Cutter
K-PVC Cutter, Heavy Duty Blade Material, 1/2 In;3/4 In;1 In Cutting Capacity, PVC Cutting Material, PVC Handle Material, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
781002289807 / 00781002289807
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.68 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
23
Resources
Images
 
 
KPVC - Small Image
 
KPVC - Large Image
 
KPVC - Large Image
Specifications Sheets
 
 
KPVC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Heavy Duty
Handle Material
PVC
Descriptions
Product Type
K-PVC Cutter
Long Description
K-PVC Cutter, Heavy Duty Blade Material, 1/2 in;3/4 in;1 in Cutting Capacity, PVC Cutting Material, PVC Handle Material, 0.30 lb
Features
The KPVC cutter is an economical cutter forschedule 40 PVC, and its heavy blade makes easywork of it. Affordability and quality in one package.
Short Description
K-PVC Cutter, Heavy Duty
Description
PVC RATCHETING PIPE CUTTER
extra long description
DOTTIE KPVC K-PVC Cutter Cuts 1/2",
Special Features
Features: Heavy Duty Blade
Additional Information
cutting material
PVC
package quantity
1 ct
Made in USA
yes
Cutting Capacity
1/2 in;3/4 in;1 in
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
KPVC
GTIN
00781002289807
UPC
781002289807
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
K-PVC Cutter
Packaging
Weight
0.30 lb
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Schedule 40 Polyvinyl Chloride (PVC)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat