HS4 - 1/16'' High Speed Steel Drill

LH Dottie

  • $2.40 (Each)
  • $2.40 (Each)

  • $28.80 (Per 12)
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
HS4
Manufacturer
LH Dottie
Manufacturer's Part Number
HS4
Description
1/16'' High Speed Steel Drill
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 1/16 In. Fractional Size, 1-7/8 In. Overall Length, 3/16 In. Shank Diameter, Carded 5 Pieces
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002293040 / 00781002293040
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$28.80 (Per 12)
Resources
Images
 
 
HS4 - Small Image
 
HS4 - Large Image
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
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
1-7/8
Descriptions
extra long description
DOTTIE HS4 1/16" High Speed Steel D
Product Type
1/16" High Speed Steel Drills
Description
1/16'' HIGH SPEED STEEL DRILL
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 1/16 in. fractional size, 1-7/8 in. overall length, 3/16 in. shank diameter, Carded 5 pieces
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Additional Information
Shank Diameter
3/16
Number of Pieces
5
Grade
M2
Point Type
Split Point
Manufacturer Information
Brand
L.H. Dottie CO.
GTIN
00781002293040
UPC
781002293040
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
High Speed Drill
Packaging
Weight per each
0.3
Carton
12
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS4.
Jump To:

Similar Items

Similar items are close alternatives to HS4, though they may not be 100% alike.

Carded 5 pack - 1/16" High Speed Steel Drills
  • MFR Part #: HS4C
  • GTIN: 00781002821243
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat