HPTK2 - 1/2'' - 4'' Hydraulic Punch Tool Kit

LH Dottie

  • $2627.32 (Each)
  • $2,627.32 (Each)
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
HPTK2
Manufacturer
LH Dottie
Manufacturer's Part Number
HPTK2
Description
1/2'' - 4'' Hydraulic Punch Tool Kit
Hydraulic Punch Kit, 16 Pieces, (1) Punch, (10) Die, (2) Draw Stud, (2) Step Bit, (1) Spacer, 4 In, 1/2 In Conduit/Pipe Size, Three Point Punch, 38.65 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
781002820451 / 00781002820451
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,627.32 (Each)
Resources
Images
 
 
HPTK2 - Small Image
 
HPTK2 - Large Image
 
HPTK2 - Large Image
Specifications Sheets
 
 
HPTK2 - Specification Sheet
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
Aluminum
Dimensions and Weight
Size
16 Piece
Descriptions
Description
1/2'' - 4'' HYDRAULIC PUNCH TOOL KIT
Product Type
Hydraulic Punch Kit
Long Description
Hydraulic Punch Kit, 16 Pieces, (1) Punch, (10) Die, (2) Draw Stud, (2) Step Bit, (1) Spacer, 4 in, 1/2 in Conduit/Pipe Size, Three Point Punch, 38.65 lb
Short Description
HydraULic Punch Kit, 8 Pieces, Heavy Duty Carrying Case, 38.65lb
extra long description
DOTTIE HPTK2 1/2" to 4" (16pcs set,
Special Features
Features: Aluminum Tool Features 12 Ton Fully Articulating Head - 360 ¦ Capability, Only One Tool Required for all Dies to 6", Laser Etched Markings on Die Cups for Precise Location, Dies Require 50 Less Torque than Competitive Dies, 3 Point Die Design -
Additional Information
Number of Pieces
16
Kit Contents
(1) Punch;(10) Die;(2) Draw Stud;(2) Step Bit;(1) Spacer
Conduit/Pipe Size
4 in;1/2 in
Punch Type
Three Point
Conduit Size
1/2 to 4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HPTK2
GTIN
00781002820451
UPC
781002820451
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hydraulic Punch Kit
Packaging
Weight
38.65 lb
Package Type
Heavy Duty Carrying Case
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat