DTM6 - 8'' Natural Mounting Hole Cable Tie

LH Dottie

  • $0.18 (Each)
  • $0.18 (Each)

  • $18.04 (Per 100)
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
DTM6
Manufacturer
LH Dottie
Manufacturer's Part Number
DTM6
Description
8'' Natural Mounting Hole Cable Tie
Mounting Hole Cable Ties, 0.177 In. Width, 8 In. Length, 0.052 In. Thickness, 1.75 In. Bundle Diameter, Nylon Material, Natural, 50 LB. Tensile Strength, #10 Screw Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121703 - Cable ties
UPC/GTIN
781002520061 / 00781002520061
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$18.04 (Per 100)
Resources
Other Links
 
 
DTM6 - Other
Images
 
 
DTM6 - Small Image
 
DTM6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.052000000000000
Width
0.177000000000000
Length
8.000000000000000
Descriptions
Description
8'' NATURAL MOUNTING HOLE CABLE TIE
Product Type
7" Cable Ties Mounting Natural Heavy Duty Bent Tip
extra long description
DOTTIE DTM6 7" Cable Ties Mounting
Long Description
Mounting Hole Cable Ties, 0.177 in. width, 8 in. length, 0.052 in. thickness, 1.75 in. bundle diameter, Nylon material, Natural, 50 lb. tensile strength, #10 screw size
Special Features
Features: Manufactured with Filtered Nylon 6/6, Angled Tail, One Piece Design, Transition Rails, And 3 Tooth Pawl, Rounded Edges, Finger Grips, Bulk Available
Additional Information
Screw Size
#10
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
DTM6
Brand
LH DOTTIE
GTIN
00781002520061
UPC
781002520061
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Mounting Hole Cable Ties
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
standard
AS-33671, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DTM6.
Jump To:

Similar Items

Similar items are close alternatives to DTM6, though they may not be 100% alike.

7" Cable Ties Mounting U.V. Black Heavy Duty Bent Tip
  • MFR Part #: DTM6B
  • GTIN: 00781002525066
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat