D11 - 1/2'' Emt Nail Strap

LH Dottie

  • $0.13 (Each)
  • $0.13 (Each)

  • $13.23 (Per 100)

  • $132.34 (Per 1,000)
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
D11
Manufacturer
LH Dottie
Manufacturer's Part Number
D11
Description
1/2'' Emt Nail Strap
Nail Strap, Steel Material, Zinc Plated Finish, Stud Mounting, 12 Ga Thickness, 1/2 In. Strap Size, Emt
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Nail Drive Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
781002276708 / 00781002276708
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$13.23 (Per 100)
Resources
Images
 
 
D11 - Small Image
 
D11 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
12
Descriptions
Description
1/2'' EMT NAIL STRAP
extra long description
DOTTIE D11 1/2" Nail Straps 12 gaug
Long Description
Nail Strap, Steel material, Zinc Plated Finish, Stud mounting, 12 GA thickness, 1/2 in. strap size, EMT
Special Features
Features: 12 Gauge Steel, Zinc Plated
Product Type
1/2" Nail Straps 12 Gauge Steel Zinc Plated ( Emt )
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002276708
UPC
781002276708
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nail Strap
Packaging
Weight per each
0.015
Carton
100
Uses, Certifications, and Standards
Application
Support Tubing, Pipe or E.M.T
Mounting
Stud Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D11.
Jump To:

Cross Referenced

These items are similar to D11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
901-NS Bridgeport Fittings 00781747009715
NS 1 Eaton Crouse-Hinds 00784564105516
D11 LH Dottie 00781002276708
NS-50 Garvin Industries n/a
61405B Halex 00051411614058
90108J Minerallac 00085937955678
2252 Raco 00050169022528
N101SC Thomas & Betts n/a
1-600 Madison Electric 00784297110801
NS-901 Neer 00687855341917
333G O-Z Gedney 00783126779158
N-101-SC Thomas & Betts 00785991428117
DS1 Topaz 00751338203808

* All prices subject to change.

Begin Live Chat