BX3P - 9/16'' X 1-3/16'' BX, MC/Non-Metallic Cable Staple

LH Dottie

  • $215.70 (Per 7,500)
  • $0.03 (Each)

  • $28.76 (Per 1,000)

  • $215.70 (Per 7,500)
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
BX3P
Manufacturer
LH Dottie
Manufacturer's Part Number
BX3P
Description
9/16'' X 1-3/16'' BX, MC/Non-Metallic Cable Staple
Staple, 9/16 X 1-3/16 In Size, Steel, 12, 1-3/16 In Length, 51.64 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781002270256 / 00781002270256
Weight per unit
0.0068 (lbs/each)
Price & Packaging
Minimum Order Quantity
7,500
Unit
$0.03 (Each)
Carton
$215.70 (Per 7,500)
Resources
Images
 
 
BX3P - Small Image
 
BX3P - Large Image
 
BX3P - Large Image
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
Steel
Dimensions and Weight
Size
9/16 x 1-3/16 in
Length
1-3/16 in
Thickness
12
Descriptions
Description
9/16'' X 1-3/16'' BX, MC/NON-METALLIC CABLE STAPLE
Short Description
Stable, 9/16 x 1-3/16 in, Steel
Product Type
Stable
Staple
Long Description
Staple, 9/16 x 1-3/16 in Size, Steel, 12, 1-3/16 in Length, 51.64 lb
Features
12 Gauge Steel, Rust Inhibitor, Finger Friendly
extra long description
DOTTIE BX3P 9/16" X 1-3/16" Staples
Special Features
Features: 12 Gauge Steel, Rust Inhibitor, Finger Friendly
Additional Information
gauge
12
package quantity
7500 PK;7500 Pail/PK
Cable Type
Non-Metallic Cable, Armored Cable, Romex Cable
Cable Size
14-3, 12-3, 10-3
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
BX3P
GTIN
00781002270256
UPC
781002270256
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stable
Availability
minimum qty
7500
Packaging
Weight
51.64 lb
Weight per each
0.0068
Carton
7500
Uses, Certifications, and Standards
Application
Used to Attach Non Metallic Cable or BX (Armored) Cable, The BX Series is used for Romex(R)
Mounting
Wooden Stud
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat