BK38 - 3/8'' Beam Clamp

LH Dottie

  • $3.97 (Each)
  • $3.97 (Each)

  • $99.34 (Per 25)

  • $397.35 (Per 100)
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
BK38
Manufacturer
LH Dottie
Manufacturer's Part Number
BK38
Description
3/8'' Beam Clamp
Beam Clamp, Steel Material, 3/8-16 In. Size, Zinc Plated Finish, 5/16 X 1-3/8, 3/8-16 In. Set Screw, 0.781 In. Flange Width, 2 Fastening Hole
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781002100959 / 00781002100959
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.97 (Each)
Carton
$99.34 (Per 25)
Resources
Images
 
 
BK38 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.95
Size
3/8-16
Descriptions
Description
3/8'' BEAM CLAMP
extra long description
DOTTIE BK38 3/8" Beam Clamps ( Stee
Long Description
Beam Clamp, Steel material, 3/8-16 in. Size, Zinc Plated Finish, 5/16 x 1-3/8, 3/8-16 in. set screw, 0.781 in. flange width, 2 fastening hole
Special Features
Features: Tapped Threads Back and Bottom
Product Type
3/8" Beam Clamps ( Steel )
Additional Information
Rod Size
3/8-16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
BK38
GTIN
00781002100959
UPC
781002100959
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
BEAM CLAMP
Packaging
Weight per each
0.304
Carton
25
Uses, Certifications, and Standards
Application
I-beam, Girder or Other Structural Member
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BK38.
Jump To:

Cross Referenced

These items are similar to BK38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BC38 Arlington 00018997233806
BC442-6 Eaton B-Line 00781011042837
529-S Eaton Crouse-Hinds 00784564105295
BK38 LH Dottie 00781002100959
602 Minerallac 00784610246026
BC400 nVent-Thermal Management 00782856194002
507 Thomas & Betts 00785991509748
BC2-TB Thomas & Betts 00785991057638
123S Topaz 00751338107502

* All prices subject to change.

Begin Live Chat