38120 - 3/8'' X 1200' Yellow Polypropylene Pull Rope

LH Dottie

  • $305.32 (Each)
  • $305.32 (Each)
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
38120
Manufacturer
LH Dottie
Manufacturer's Part Number
38120
Description
3/8'' X 1200' Yellow Polypropylene Pull Rope
Pull Rope, 3/8 In. X 1200 FT. Cable Size, 243 LB. Load, Light Weight and Strong Construction, Polypropylene, Yellow
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002613220 / 00781002613220
Weight per unit
26.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.32 (Each)
Resources
Images
 
 
38120 - Small Image
 
38120 - Large Image
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
Polypropylene
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
3/8 X 1200' Pull Rope - Polypropylene - Yellow
Description
3/8'' X 1200' YELLOW POLYPROPYLENE PULL ROPE
extra long description
DOTTIE 38120 3/8 X 1200' Pull Rope
Long Description
Pull Rope, 3/8 in. x 1200 ft. cable size, 243 lb. load, Light Weight and Strong Construction, Polypropylene, Yellow
Special Features
Features: Polypropylene, Safety Yellow
Construction
Light Weight and Strong
Additional Information
load
243
Cable Size
3/8 IN x 1200 FT
Manufacturer Information
Manufacturers Part Number
38120
Brand
LH DOTTIE
GTIN
00781002613220
UPC
781002613220
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Pull Rope
Packaging
Weight per each
26.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 38120.
Jump To:

Similar Items

Similar items are close alternatives to 38120, though they may not be 100% alike.

3/8 X 2500' Pull Rope - Polypropylene - Yellow
  • MFR Part #: 38250
  • GTIN: 00781002603122
  • Manufacturer: LH DOTTIE
3/8 X 3600' Pull Rope - Polypropylene - Yellow
  • MFR Part #: 38360
  • GTIN: 00781002603184
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat