14400 - 1/4 X 4000FT Pulling Rope

L.H. Dottie CO.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14400
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
14400
Description
1/4 X 4000FT Pulling Rope
Pull Rope, 1/4 In. X 4000 FT. Cable Size, 113 LB. Load, Light Weight and Strong Construction, Polypropylene, Yellow
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002613152 / 00781002613152
Weight per unit
47.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
14400 - Large Image
 
14400 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Color
Yellow
Descriptions
Long Description
Pull Rope, 1/4 in. x 4000 ft. cable size, 113 lb. load, Light Weight and Strong construction, Polypropylene, Yellow
Special Features
Features: Polypropylene, Safety Yellow
Construction
Light Weight and Strong
Product Type
1/4 X 4000' Pull Rope - Polypropylene - Yellow
extra long description
DOTTIE 14400 1/4 X 4000' Pull Rope
Description
1/4 X 4000FT PULLING ROPE
Additional Information
Cable Size
1/4 IN x 4000 FT
load
113
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
14400
GTIN
00781002613152
UPC
781002613152
Taxonomies, Classifications, and Categories
Type
Pull Rope
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
47.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat