DI24VSTMLT1EC030 - Streamlite Eco 100LM 24V Led Tape 3K 16.4' Spool

Diode Led

  • $91.69 (Each)
  • $91.69 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI24VSTMLT1EC030
Manufacturer
Diode Led
Manufacturer's Part Number
DI-24V-STMLT1ECO-30-016
Description
Streamlite Eco 100LM 24V Led Tape 3K 16.4' Spool
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
848333042003
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$91.69 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
STREAMLITE ECO 100LM 24V LED TAPE 3K 16.4' SPOOL
Manufacturer Information
Manufacturers Part Number
DI-24V-STMLT1ECO-30-016
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat